Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Spring lock washer

SPRING WASHER INCH ZN 3/16

Art.-no. 0442316

EAN 4050641454515

Individual price display after login
Spring lock washer

Art.-no. 0442316

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Designed to maintain tension and prevent fasteners from loosening during vibration, thermal expansion or shifting parts
ASME B18.21.1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Internal diameter (d1)

0.200 in

Outer diameter (d2)

0.338 in

Thickness (s1)

0.054 in

Height (h1)

0.102 in

Width

0.072 in

Suitable for screw

3/16 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information