Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Starlock saw blade, double tooth

Starlock saw blade double tooth
AY-SAWBLDE-MULTICTR-CTL-STARLOCK-32X50MM

Art.-no. 0696121110
EAN 4046777885972

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For clean, tear-free separating and plunge cuts

Precise, clean cut


The slightly curved "clean cut" toothed blade enables a clean immersion.



The right immersion depth every time


Depth scale for monitoring the precise immersion depth.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for clean, tear-free sawing of softwood, hardwood, wooden plates, laminate, fibreglass and reinforced plastics.

Cutting depth

50 mm

Cutting width

32 mm

Material

Bimetal

Adapter type

Starlock

Saw blade design

Double toothed (Japan)

Material to be processed

Softwood
Hardwood
Laminated panels
Laminate
Fibre glass
GRP

Suitable machines

Starlock
Starlock plus
Starlock max
Würth EMS 10-A
Würth EMS 12-A
Würth EMS 14-A
Würth EMS 18-A EC SL
Würth EMS 350-SL COMPACT
Würth EMS 450-SL POWER
Würth EMS 2.0 adapter 0696 121 100
Bosch GOP 10.8 V
Fein Multimaster (250 W)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information