Starlock triangular grinding disc
Starlock triangular sanding pad
SNDPAD-TRI-HOKLP-STARLOCK-90MM
Register now and access more than 20,000 products
Flexible design
Flexibility in the corners means that pressure can be exerted, enabling better removal of material.
3D mount (Starlock)
- Excellent compatibility with existing mount systems
- Particularly high power transmission
- Much better material removal
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Datasheets(X)
For sanding wood and wood materials, as well as for removing paint
Dimension adhesive disc | 90 x 90 x 90 mm |
Adapter type | Starlock |
Suitable machines | Starlock |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!