Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Starter cable 35 mm²

Starter cable with start-safe boxes, 35 mm²
STRTCBL-DIN72553-STARTSAFE-35SMM-4,5M

Art.-no. 0772035521
EAN 4046778070025

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Including overload protection

With two start-safe boxes in tough plastic housing


  • Protection against overvoltage

  • No polarity reversal protection


For petrol engines


Up to max. 7000 cm³



For diesel engines


Up to max. 4000 cm³



Weight: 4.7 kg



Fully-insulated sheet steel clamps, can be loaded up to max. 600 A



Complies with DIN



Comes in a hard-wearing, tear-resistant textile bag

Notice

Please observe the enclosed operating instructions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red
Black

Cable cross section

35 mm²

Cable length

4.5 m

Max. current

600 A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information