Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Steel black pan head PH

Steel zinc plated black pan head H
SCR-PANHD-BLACK-TOYOTA-5,2X16MM

Art.-no. 0134705216

EAN 4053479242460

Individual price display after login
Steel black pan head PH

Art.-no. 0134705216

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Pan head tapping screw with flange, black galvanised, Phillips drive

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated black

Nominal diameter (d1)

5.2 mm

Length (l1)

12 mm

Head diameter (dk)

11 mm

Head height (k1)

3.1 mm

Internal drive

H2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information