Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Steel measuring ruler Made of stainless, flexible steel

Steel rule stainless steel A2
STRULE-A2-L300MM

Art.-no. 0695072300
EAN 4011231604024
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Hard-rolled, spring steel with matt-stained surface


No corrosion and long service life



Scale etched in black


Allows simple, precise reading

According to EEC precision class II

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of tape (L)

300 mm

Width of band (B)

13 mm

Thickness of tape (S)

0.5 mm

Scale marking on top edge (length)

0.5 mm

Scale marking on bottom edge (length)

0.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information