Stud with threaded end ≈ 2d
DIN 835 steel 8.8 zinc plated
STUD-DIN835-8.8-(A2K)-M8X25
Register now and access more than 20,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 25 mm |
Thread length (metric thread) (l2) | 18.8 mm |
Thread length 2 (metric thread) (l3) | 16 mm |
Standards | DIN 835 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Shank diameter | 8 mm |
Product class | A |