Studs for engine manifolds
Steel 4.6 zinc plated
STUD-4.6-(A3K)-M10X1.5X41
Art.-no. 024341041
EAN 4056807164892
Register now and access more than 20,000 products
M10 - 1.5P
MF10 - 1.25P
Datasheets(X)
Motor Vehicles
Agricultural Machinery
Commercial Vehicles
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 43 mm |
Thread length (metric thread) (l2) | 33 mm |
Thread length 2 (metric thread) (l3) | 13 mm |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type | Metric thread |
Pitch | 1.5 mm |
Shank diameter | 10 mm |
