Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Super RTV silicone adhesive and sealing compound

Adh./sealing comp Super RTV silicone no haz. subst
SILSEAL-HTEMP-(SUPER-RTV)-BLUE-200ML

Art.-no. 08933313
EAN 4058794458787

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High-quality adhesive and sealing compound for use in industry and the automotive sector.

Excellent resistance to chemicals


  • Can also be used in critical areas in which the seal comes into contact with various liquids

  • Outstanding resistance to engine oil and transmission oil, refrigerant and anti-freeze agent


Non-acidic hardening system


  • Non-corrosive, therefore has no negative impact on electronic components and on lambda probes


Sealant in compressed-air can


  • Easy to dispense without additional aids

  • The fine beads allow the product to be applied uniformly
Notice

When sealing e.g. oil pans and gearboxes it is vital that no sealant gets into the interior. For this reason we recommend to apply the sealant on a joining part surface. Join both parts and then carefully press by hand and lightly slide against each other. Afterwards separate the parts again and then remove the sealant that has gone inside. Join the components again within a max. of 5 minutes and tighten firmly. Before commissioning, observe the hardening time (depending on the sealant thickness).

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Optimum adhesion to dry, clean and dust-free surfaces. The old sealant must be removed in full from the surface.

Colour

Blue

Contents

200 ml

Chemical basis

Neutral crosslinked silicones, oxime-based

Smell/fragrance

Characteristic

Min./max. temperature resistance

-60 to 260 °C

Max. short-term temperature resistance

300 °C

Range of applications

Oil pans
Valve cover
Rear axle housing
Crankshaft housing
Differential housing
Camshaft bearing cover

Density

1.25 g/cm³

Min. skin-formation time

5 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Full curing speed

3 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Shore A hardness

24

Min. tensile strength

2.2 N/mm²

Conditions for tensile strength

in accordance with ASTM D-412

Max. breaking elongation/conditions

500 % / in accordance with DIN 53504

Heat conductance λ

0.2 J/(m*s*K)

Heat conductance λ conditions

in accordance with ASTM D-2214/70

Coefficient of thermal expansion

0.0002 1/K

Coefficient of thermal expansion conditions

in accordance with ASTM EB-31

Dielectric strength

16 kV/mm

Dielectric strength conditions

in accordance with ASTM D-149

Relative permittivity

2.8

Conditions for relative permittivity

1 MHz, ASTM D-150

Loss factor

0.002

Loss factor conditions

1 MHz, ASTM D-150

Specific volume resistivity

1000000000000000 Ohm/cm

Conditions for specific volume resistivity

in accordance with ASTM D-257

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

NOZATTCH-PAGERIS-(RTV-SILIKON)-L130

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information