Swivel brackets1
Swivel spacer
CBLTIEHOLD-SWIVEL-MOUNT-BLK-2,3-12,7MM
Art.-no.
0502992058
EAN 4056807402826
Prices for customers after login

Exclusively for registered customers
Register now and access more than 20,000 products
Cable holder rotatable
- Both cable brackets are fastened with a connection rivet, which allows both brackets to turn
- Can combine bundles of cables, pipes or hoses that need to be moved or do not run parallel
- Separate bundles to avoid abrasion
- UV-resistant and weather-resistant
Product information
Datasheets(X)
Suitable for cable tie | 2,3 - 12.7 mm |
Width | 18.54 mm |
Colour | Black |
Length | 41.7 mm |
Material | PA 6.6 - Polyamide |