System case 8.4.2
System case 8.4.2
SYSCASE-8.4.2.
Register now and access more than 20,000 products
Compatible and flexible thanks to grid dimensions
- Allows the contents to be customised for different applications
- Ensures that the case is used in the ORSY®BULL system boxes and in vehicle interior equipment
Combining multiple cases
Integrated rail contour and coupling elements allow you to combine multiple cases and transport them safely.
Case with several functional elements
- Integrated elastomer seal protects the contents from rain
- Simple opening and closing thanks to latches with finger recesses
- Labelling field for adhesive or inserted labels
Very comfortable
- Large handle design
- Integrated soft elements and wide swivel radius to take the pressure off hands and wrist
- The robust handle holds up to 60 kg
The system case has been awarded the three most prestigious design awards:
- Reddot design award 2017
- IF-Design Award 2017
- German Design Award 2018
Datasheets(X)
System dimensions | 8.4.2 |
Width | 500 mm |
Depth | 380 mm |
Height | 140 mm |
Material | ABS |
Product weight (per item) | 2741 g |
Width x depth x height (internal dimension) | 462.5 x 335 x 108 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!