Thread forming screw
ASME B18.6.3 stainless steel 18-8 U-drive
SCR-DRIVE-U-RD-(18-8)-4X1/4
Register now and access more than 20,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable to A2 stainless steel
Datasheets(X)
Nominal diameter (d1) | 0.116 in |
Length (l1) | 0.25 in |
Standards | ASME B18.6.3 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Number of thread starts per inch | 7 |