Thread pitch gauge
Thread gauge 52 blades
THRGAU-ISO/WITHWORTH-52BLADES
Art.-no. 0695071
EAN 4045989106530
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
- For checking ISO metric threads and Whitworth threads
- Double locking ring
- Number of blades: 52
Product information
Datasheets(X)
Length | 70 mm |
Thread type | Metric thread |
Material | Plastic / metal |
Product weight (per item) | 82.000 g |