Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Tile chisel Plus extra wide

Tile chisel Premium Plus extra wide
TLECHIS-PLUS-L165-B75MM

Art.-no. 0648855165

EAN 4047376689701

Individual price display after login
Tile chisel Plus extra wide

Art.-no. 0648855165

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

The versatile specialist with an extra-short shank and an extra-wide working blade
  • 80% more capacity in comparison with standard tools

  • Can be used in a wide range of applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the removal of plaster and tiles in hard-to-reach corners and in tight spots. Ideal for use in cordless machines.

Length

165 mm

Width

75 mm

Tool holding device

Suitable for SDS-plus

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information