Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Tool case 32 pieces in system case 8.4.2.

Tool case electric and hybrid vehicle Sysko 32 pcs
TLCASE-SYSKO-(VEH-EL/HYBR)-VDE-AUS-32PCS

Art.-no. 0964256849
EAN 4062856490448
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Especially suitable for electric and hybrid vehicles.
  • Case containing a wide range of the most important VDE tools and accessories

  • Suitable for vehicles from any manufacturer
Notice

VDE tools are suitable for working on live parts up to 1000 V (AC) and up to 1500 V (DC), observing all prescribed safety precautions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

500 x 380 x 140 mm

Number of pieces in assortment/set

32 PCS

including:
1 x

SCRDRIV-VDE-SL-0,6X3,5X100

Description: For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x

SCRDRIV-VDE-SL-1X5,5X125

Description: For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x

SCRDRIV-VDE-PH1X80

Quantity: 1 x
1 x

SCRDRIV-VDE-PH2X100

Quantity: 1 x
1 x

COMBIPLRS-VDE-L180MM

Description: For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x

SNPNOSEPLRS-VDE-SR-L200MM

Description: For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x

RGSPN-VDE-8MM-OFFSET-164MM

Description: Especially suitable for electric and hybrid vehicles
Quantity: 1 x
1 x

RGSPN-VDE-10MM-OFFSET-174MM

Description: Especially suitable for electric and hybrid vehicles
Quantity: 1 x
1 x

RGSPN-VDE-12MM-OFFSET-184MM

Description: Especially suitable for electric and hybrid vehicles
Quantity: 1 x
1 x

RGSPN-VDE-13MM-OFFSET-205MM

Description: Especially suitable for electric and hybrid vehicles
Quantity: 1 x
1 x

RGSPN-VDE-14MM-OFFSET-205MM

Description: Especially suitable for electric and hybrid vehicles
Quantity: 1 x
1 x

RGSPN-VDE-17MM-OFFSET-221MM

Description: Especially suitable for electric and hybrid vehicles
Quantity: 1 x
1 x

EXT-VDE-3/8IN-167MM

Description: Insulated extension for working around live parts
Quantity: 1 x
1 x

RTCH-VDE-3/8IN-200MM

Description: Insulated reversible ratchet for working around live parts
Quantity: 1 x
1 x

SKTWRNCH-VDE-3/8IN-LONG-8MM

Description: Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x

SKTWRNCH-VDE-3/8IN-LONG-10MM

Description: Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x

SKTWRNCH-VDE-3/8IN-6PT-8MM

Description: Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x

SKTWRNCH-VDE-3/8IN-6PT-10MM

Description: Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x

SKTWRNCH-VDE-3/8IN-6PT-12MM

Description: Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x

SKTWRNCH-VDE-3/8IN-6PT-13MM

Description: Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x

SKTWRNCH-VDE-3/8IN-6PT-14MM

Description: Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x

SKTWRNCH-VDE-3/8IN-6PT-17MM

Description: Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x

SKTWRNCH-VDE-3/8IN-LONG-12MM

Description: Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x

SKTWRNCH-VDE-3/8IN-HEX-4MM

Description: Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x

TEST-(MULTI-TEST-PROII)-LED-1000V-IP65

Description: Overvoltage category CAT IV (1,000 V) - suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems
Quantity: 1 x
3 x

INSUCAP-80MM-3,5KV

Description: Supplied in tool case specifically for electrical and hybrid vehicles
Quantity: 3 x
2 x

INSUTPE-EL-RED-15MMX10M

Description: For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 2 x
1 x

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
1 x

PROTGLOV-EL-1000V-AS2225

Description: For working voltages up to 1000 V/AC
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information