Tri-wing screwdriver
Screwdriver, tri-wing
SCRDRIV-3WING-4X100
ZEBRA
Art.-no.
06134384
EAN 4038898272274
Prices for customers after login

Exclusively for registered customers
Register now and access more than 20,000 products
- Blade: Round blade, matt chrome-plated
- Tip: Tri-wing, Black Point
Product information
Datasheets(X)
Tip size | TW4 |
Blade length | 100 mm |
Handle length/handle width | 96 / 31 mm |
Blade length in inches | 4 in |