Trim clip for thread stud bolts
Trim clip for threaded bolt
COVPLG-HONDA-90682-SEA-003
Art.-no. 0501129039
EAN 4056807644417
Register now and access more than 20,000 products
- Saves time and money
- Quick and easy installation by pressing in on coarse-threaded bolt
- Tight fit in the component
Datasheets(X)
For fastening floor coverings or insulating mats.
![]() | |
Head diameter (A) | 20 mm |
Head height (B) | 2 mm |
Length below head (C) | 12 mm |
Colour | Black |
Material | Nylon (polyamide) |
Corresponds to original spare part number | 90682-SEA-003 |
Installation location | Engine compartment, Bodywork |
Drill hole diameter | 9 mm |
Type of vehicle | Passenger car |
