Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Twist drill bit HSS DIN 338 type RN 130°

Twist drill HSS DIN 338 type RN 130 degree
DRL-TWST-MET-DIN338-HSS-D2,8MM
ZEBRA

Art.-no. 0624000280
EAN 4045989446971

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

20 % lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working


Optimised split point design



Precise drilling without centring, even on curved surfaces


Optimised split point



Ideal for core drill holes


Very precise point thinning for precise drill holes



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface

Notice

The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Drill
Cordless screwdrivers
Pedestal drilling machine

Material to be processed

Steel
Cast iron

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

2.8 mm

Length (l1)

61 mm

Chip flute length (l2)

33 mm

Shank style

Cylindrical

Surface

Vaporised

Cutting material

HSS

Type

RN

Angle of the tip

130 Degree

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system) ( )

4 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

1 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

850 N/mm²

Material of sub-group

General structural steels
Non-alloyed tempering steels
Cast iron
Ductile iron
Malleable cast iron
Magnesium alloys
Copper, low-alloyed
Brass, short-chipping
Brass, long-chipping
Plastics, thermoset
Plastics, thermoplastic

Cutting values
For dia. 1.0-2.5
Material designationTensile strength from dia. 1.0from dia. 2.0from dia. 2.5
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²2530795895490,016397947750,050318338200,063
Unalloyed quenched and tempered steels≤ 850 N/mm²2530795895490,016397947750,050318338200,063
Low-alloy quenched and tempered steels≤ 850 N/mm²2530795895490,016397947750,050318338200,063
Unalloyed quenched and tempered steels≤ 1,000 N/mm²2225700379580,014350139790,040280131830,050
Low-alloy quenched and tempered steels≤ 1,000 N/mm²2225700379580,014350139790,040280131830,050
Alloyed quenched and tempered steels≤ 1,200 N/mm²1016318350930,012159225460,032127320370,040
Nitriding steels≤ 1,200 N/mm²1016318350930,012159225460,032127320370,040
Tool steels≤ 1,200 N/mm²1016318350930,012159225460,032127320370,040
High-speed steels≤ 1,200 N/mm²1016318350930,012159225460,032127320370,040
Cast metals
Cast iron≤ 350 HB28328913101860,018445650930,063356540740,080
Spheroidal graphite and malleable iron≤ 350 HB2225700379580,018350139790,063280131830,080
Plastics
Plastics≤ 200 N/mm²2030636695490,016318347750,050254638200,063
Cutting values
For dia. 3.15-5.0
Material designationTensile strength from dia. 3.15from dia. 4.0from dia. 5.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²2530252630320,080198923870,100318338200,100
Unalloyed quenched and tempered steels≤ 850 N/mm²2530252630320,080198923870,100318338200,100
Low-alloy quenched and tempered steels≤ 850 N/mm²2530252630320,080198923870,100318338200,100
Unalloyed quenched and tempered steels≤ 1,000 N/mm²2225222325260,063175119890,080280131830,080
Low-alloy quenched and tempered steels≤ 1,000 N/mm²2225222325260,063175119890,080280131830,080
Alloyed quenched and tempered steels≤ 1,200 N/mm²1016101116170,05079612730,063127320370,063
Nitriding steels≤ 1,200 N/mm²1016101116170,05079612730,063127320370,063
Tool steels≤ 1,200 N/mm²1016101116170,05079612730,063127320370,063
High-speed steels≤ 1,200 N/mm²1016101116170,05079612730,063127320370,063
Cast metals
Cast iron≤ 350 HB2832282932340,100222825460,125356540740,080
Spheroidal graphite and malleable iron≤ 350 HB2225222325260,100175119890,125280131830,080
Plastics
Plastics≤ 200 N/mm²2030202130320,080159223870,100254638200,100
Cutting values
For dia. 6.3-10.0
Material designationTensile strength from dia. 6.3from dia. 8.0from dia. 10.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²2530126315160,12599511940,1607969550,200
Unalloyed quenched and tempered steels≤ 850 N/mm²2530126315160,12599511940,1607969550,200
Low-alloy quenched and tempered steels≤ 850 N/mm²2530126315160,12599511940,1607969550,200
Unalloyed quenched and tempered steels≤ 1,000 N/mm²2225111212630,1008759950,1257007960,160
Low-alloy quenched and tempered steels≤ 1,000 N/mm²2225111212630,1008759950,1257007960,160
Alloyed quenched and tempered steels≤ 1,200 N/mm²10165058080,0803986370,1003185090,125
Nitriding steels≤ 1,200 N/mm²10165058080,0803986370,1003185090,125
Tool steels≤ 1,200 N/mm²10165058080,0803986370,1003185090,125
High-speed steels≤ 1,200 N/mm²10165058080,0803986370,1003185090,125
Cast metals
Cast iron≤ 350 HB2832141516170,160111412730,20089110190,250
Spheroidal graphite and malleable iron≤ 350 HB2225111212630,1608759950,2007007960,250
Plastics
Plastics≤ 200 N/mm²2030101115160,12579611940,1606379550,200
Cutting values
For dia. 12.5-20.0
Material designationTensile strength from dia. 12.5from dia. 16.0from dia. 20.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²25306377640,2004975970,2503984770,315
Unalloyed quenched and tempered steels≤ 850 N/mm²25306377640,2004975970,2503984770,315
Low-alloy quenched and tempered steels≤ 850 N/mm²25306377640,2004975970,2503984770,315
Unalloyed quenched and tempered steels≤ 1,000 N/mm²22255606370,1604384970,2003503980,250
Low-alloy quenched and tempered steels≤ 1,000 N/mm²22255606370,1604384970,2003503980,250
Alloyed quenched and tempered steels≤ 1,200 N/mm²10162554070,1251993180,1601592550,200
Nitriding steels≤ 1,200 N/mm²10162554070,1251993180,1601592550,200
Tool steels≤ 1,200 N/mm²10162554070,1251993180,1601592550,200
High-speed steels≤ 1,200 N/mm²10162554070,1251993180,1601592550,200
Cast metals
Cast iron≤ 350 HB28327138150,2505576370,3154465090,400
Spheroidal graphite and malleable iron≤ 350 HB22255606370,2504384970,3153503980,400
Plastics
Plastics≤ 200 N/mm²20305097640,2003985970,2503184770,315
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 1 pcs

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications

CUTOIL-DRILL-(CUT-COOL)-CANISTER-5LTR

Multi cutting oil for light to medium machining work
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information