Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Twist drill bit assortment  - DRL-MET-SET-ANSI-HSCO-135PCS
´
Twist drill bit assortment  - DRL-MET-SET-ANSI-HSCO-135PCS - 1

Twist drill bit assortment

Twist drill HSCo ANSI assortment REDSTRIPE 135 pcs
DRL-MET-SET-ANSI-HSCO-135PCS

Art.-no. 0617440005

EAN 4058794526875

Individual price display after login
Twist drill bit assortment

Art.-no. 0617440005

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

135-piece in system box, assembly drill for quick working in steel and stainless steel, tip angle 130°.

Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed.

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.

  • Highly efficient chip removal.


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.

Notice

The drill shank is turned from the 5/8“ dia. to a 12.7 mm dia.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Steel & Stainless steel

Number of pieces in assortment/set

135 PCS

Shank style

Cylindrical

Surface

Vaporised

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

1 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system)

2 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Self-centring

Yes

including:
5 x

DRL-TWST-MET-ANSI-HSCO-D1/4INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 5 x
10 x

DRL-TWST-MET-ANSI-HSCO-D1/8INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 10 x
5 x

DRL-TWST-MET-ANSI-HSCO-D3/8INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 5 x
10 x

DRL-TWST-MET-ANSI-HSCO-D1/16INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 10 x
10 x

DRL-TWST-MET-ANSI-HSCO-D3/16INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 10 x
10 x

DRL-TWST-MET-ANSI-HSCO-D3/32INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 10 x
5 x

DRL-TWST-MET-ANSI-HSCO-D5/16INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 5 x
5 x

DRL-TWST-MET-ANSI-HSCO-D5/32INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 5 x
10 x

DRL-TWST-MET-ANSI-HSCO-D5/64INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 10 x
5 x

DRL-TWST-MET-ANSI-HSCO-D7/32INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 5 x
10 x

DRL-TWST-MET-ANSI-HSCO-D7/64INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 10 x
5 x

DRL-TWST-MET-ANSI-HSCO-D9/32INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 5 x
10 x

DRL-TWST-MET-ANSI-HSCO-D9/64INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 10 x
5 x

DRL-TWST-MET-ANSI-HSCO-D11/64INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 5 x
5 x

DRL-TWST-MET-ANSI-HSCO-D13/64INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 5 x
5 x

DRL-TWST-MET-ANSI-HSCO-D15/64INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 5 x
5 x

DRL-TWST-MET-ANSI-HSCO-D17/64INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 5 x
5 x

DRL-TWST-MET-ANSI-HSCO-D19/64INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 5 x
5 x

DRL-TWST-MET-ANSI-HSCO-D21/64INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 5 x
5 x

DRL-TWST-MET-ANSI-HSCO-D23/64INCH

Description: The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Quantity: 5 x
1 x

SYSINRT-4.4.1.-20COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x

SYSCASE-4.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information