Ultra Detailing Pack 6PCS
WSP - ULTRA DETAILING KIT - 12PCS
Art.-no. 5874039020
EAN 4068362169625
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
A selection of 6 highly essential detailing products
Included is a selection of 20ltr detailing products, foam wash, rubber & plastic rejuvenator, interior care, wheel cleaner, degreaser and glass cleaner.
This is a perfect addition to any passenger and commercial vehicle workshop, mining and access-equipment, marine, caravan and RV maintenance.
This is a perfect addition to any passenger and commercial vehicle workshop, mining and access-equipment, marine, caravan and RV maintenance.
Product information
Datasheets(X)
Number of pieces in assortment/set | 12 PCS |
Ultra Detailing Pack 6PCS including:
1
x
Description:
Non-acid based
Quantity:
1
x
1
x
Description:
For the effective removal of grease and oils
Quantity:
1
x
1
x
Description:
Non streak glass cleaner
Quantity:
1
x
1
x
Description:
Smell/fragrance: Vanilla Container: Drum Contents: 20 l
Protects rubber, vinyl and plastics
Quantity:
1
x
1
x
Description:
Contents: 20 l
Environmentally friendly vehicle cleaning concentrate.
Quantity:
1
x
1
x
Description:
Container: Barrel Contents: 20 l
A unique formulation to make rubber and plastic look like new.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!