Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ultra Interior Care - INTERIOR-PROTECTANT-20LTR
´
Ultra Interior Care - INTERIOR-PROTECTANT-20LTR - 1

Ultra Interior Care

Cockpit protectant
INTERIOR-PROTECTANT-20LTR

Art.-no. 0890222232

EAN 4062856190621

Individual price display after login
Ultra Interior Care

Art.-no. 0890222232

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Protects rubber, vinyl and plastics
  • An easy solution to clean and protect vehicle interiors.

  • Protects rubber, vinyl and plastic surfaces from UV rays, leaving a brilliant shine.

  • The unique formula will enhance the colour and appearance of surfaces. Will not leave a heavy greasy residue behind.
NoticeContains a silicone derivative which renders it unacceptable for use in panel shops or where painting is carried out. These instructions are only recommendations wich are based on our experience. We advise preliminary testing before use. Reserved for industrial and professional use.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Excellent results on seats, dashboards and bumpers. Suitable for internal and external trims.

Instructions

1. Clean any heavy soiling from surface before using.


2. Apply a film with a cloth or spray bottle.


3. Wait between 15 seconds to 1 minute to allow the film to partly dry.


4. Polish to a high gloss.

Chemical basis

Water

Smell/fragrance

Vanilla

Colour

White

Density

1.02 g/ml

Shelf life from production

24 Month

Container

Drum

Contents

20 l

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

TAP-(F.PLACANI-20LTR)

High quality, chemical resistant tap.
x 1 pcs

TAP-(F.BARL-MET/PLA-20LTR)

x 1 pcs

PMPSPRBTL-INTERCLNR-1000ML

Refillable empty pump spray bottle for easy application of products from canisters or drums
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information