Ultra-soft swivel machinery castor
Swiv. mach. castor ultra-soft w/ lock a. bolt hole
SWIVMACSTR-(SML PLT)-HO-SOFT-D63-50KG
Register now and access more than 20,000 products
- Housing and locking device are zinc-plated and made of solid industrial steel
- Wheel made of high-quality plastic with ultra-soft running surface made of thermoplastic elastomers
- Quiet and gentle rolling without leaving scratches or streaks, even on hard/delicate flooring
- A wheel block holds furniture and appliances securely at the desired location
Datasheets(X)
Home, office, workshop, industry
Roll diameter (D) | 63 mm |
Load capacity | 50 kg |
Height (H) | 89 mm |
Bolt hole depth (R) | 30 mm |
Width (B) | 23 mm |
Tread version | Extra soft |
Material | PP - Polypropylene |
Diameter of hole | 10 mm |