Universal support stand
Axle stand with variable height adjustment
AXLSTAND-HADJ-BLACK(62-82CM)-1PAIR
Art.-no.
0691850500
EAN 4065233014077
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Choose from 9 different working heights ranging from 61 to 82 cm as required
- Ideal for use on uneven surfaces, landings or stairs as the feet can be adjusted to different heights
- Quick-clamp mechanism allows the device to be set to the necessary working height
- Non-slip contact surface means that the workpiece does not slip
- Saves a lot of space thanks to the foldable design of the legs
- Easy to transport to construction sites using the integrated carrying handle
Note:
Cut-out at each end measures 45 mm x 90 mm
Product information
Datasheets(X)
Application area
For use on construction sites, gardens, garages and much more
Load capacity | 580 kg |
Min. height | 62 cm |
Max. height | 82 cm |
Material | Aluminium |
Colour | Black |
Surface area width | 6.9 cm |
Surface area length | 109 cm |
Product weight (per item) | 19.800 kg |