VDE gripping pliers Made of insulated plastic
VDE combination pliers
COMBIPLRS-VDE-PLASTIC-180MM
Art.-no.
071401 605
EAN 4065746471374
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Particularly suitable for applications in electromobility
- Reduces the risk of short circuit thanks to the purely plastic design
- Comfortable working thanks to the 2-component handles with their soft and non-slip grip zone
- Robust pliers shape due to the fibreglass-reinforced plastic
- Class C, application area down to -40°C
Product information
Datasheets(X)
Length (L) | 180 mm |
Jaws length | 34 mm |
Jaws width | 32 mm |
Jaw-tips thickness | 11 mm |
Jaw-tips width | 9 mm |
Standards | EN 60900 |
Jaw design | Flat grooves |
Product weight (per item) | 133.500 g |
Material | Fibre glass reinforced plastic |
Material of handle | TPE (rubber) |