Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

VDE one-hand ratchet cutters EN 60900, IEC 900

VDE single-hand ratchet cutters
SNGLHNDRTCHCTR-VDE-D52MM-L280MM

Art.-no. 071507 56
EAN 4024835849883
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Handle:


  • Insulated sleeve

  • Non-slip


Blade:


  • For multi-strand copper and aluminium cables

  • Works without compressing cables

  • Hardened

  • Precision-ground


Shears can be unlocked in any cutting position



Flank:


One-handed operation, optimum lever transmission



Joint:


Ratchet mechanism

Notice

Not suitable for steel wire.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cutting, stripping.

Max. cable diameter cutting capacity in aluminium/copper

52 mm

Length (L)

280 mm

Max. aluminium/copper wire cross-section cutting capacity

380 mm²

Length in inches (L)

7 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information