Vehicle air-conditioning service unit COOLIUS® A30
A/C service unit COOLIUS A30 APAC
A/C-SERVSTAT-COOLIUSA30-AU/NZ-WUERTH
WOW
Register now and access more than 20,000 products
Quick selection and easy input of all customer and vehicle data
Intuitive menu navigation and convenient operation by simply turning and pressing the navigation wheel
Fast and efficient air-conditioning service operation on high-volume air-conditioning units
Additional refrigerant pump and compressor suction capacity of 1000 g/min
Long service intervals
Use of high-quality components and cost-saving filter and counter
Highest level of impact reduction in daily workshop applications
Efficient trolley construction integrated in the unit
Precise oil filling
Fully automatic oil management
Oil type can be changed quickly
Internal rinsing of the pipe system including service hoses
In full compliance with the law, user-friendly, complete
CE certification by TÜV-SÜD
Scope of delivery
- Service hoses
- Fill level database
- Stickers for various oils and UV additives
- Maintenance book
- Abridged operating instructions (with website link for multilingual operating instructions)
2 Years Warranty
Datasheets(X)
Fully automatic air-conditioning servicing with refrigerant R134a especially on buses, as well as commercial vehicles, construction vehicles, agricultural vehicles, rail vehicles, vans and cars
Weight of device | 120 kg |
Width | 680 mm |
Height | 1175 mm |
Depth | 667 mm |
Type of refrigerant | R134a |
Refrigerant volume | 35 kg |
Refrigerant filling accuracy | +/- 50 g |
Vacuum pump output | 170 l/min |
Suction capacity | 980 g/min |
Display | 4-line LCD |
Max. operating pressure | 20 bar |
Oil/UV leak detection means, filling accuracy | +/- 2g |
Approval | CE |
Product weight (per item) | 120000 g |
COVHOOD-F.A/C-SERIE30/50-WUERTHLOGO
WOWJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!