Vehicle air-conditioning service unit COOLIUS® Y50
A/C service unit COOLIUS Y50 APAC
A/C-SERVSTAT-COOLIUSY50-AUS/NZ-WURTH
WOW
Register now and access more than 20,000 products
Intelligent "low-emission" concept
Innovative process for waste oil drainage ensures minimal refrigerant loss
Legally compliant testing
Nitrogen/forming gas test integrated into device software
Sophisticated documentation
Read out and export data to Excel via USB interface
Clean machine
Automated cleaning of the air-conditioning service unit circuit
Easy-to-maintain components
Use of high-quality and specially designed components
No unwanted access
Personalised access can be set up for the device
Better under control
Additional manometer for displaying the internal refrigerant bottle pressure
Scope of delivery
- Service hoses with standard quick-action couplings
- Vehicle fill level database
- Stickers for various oils and UV additives
- Maintenance book
- Abridged operating instructions (with website link for multilingual operating instructions)
- Device instructions
2 Years Warranty
Datasheets(X)
Air-conditioning servicing on air-conditioning units in cars, vans, utility vehicles, construction vehicles and agricultural vehicles.
Weight of device | 90 kg |
Width | 680 mm |
Height | 1175 mm |
Depth | 667 mm |
Type of refrigerant | R-1234yf |
Refrigerant volume | 20 kg |
Refrigerant filling accuracy | +/- 15 g |
Vacuum pump output | 128 l/min |
Suction capacity | 500 g/min |
Display | 4-line LCD |
Max. operating pressure | 20 bar |
Approval | CE |
Product weight (per item) | 90000 g |
COVHOOD-F.A/C-SERIE30/50-WUERTHLOGO
WOWJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!