Vehicle cable FLRY
Vehicle line FLRY
VEHCBL-FLRY-REEL-YELLOW-0,5SMM
ZEBRA
Art.-no.
07700503
EAN 4011231764414
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
On plastic reel for ORSY® 10 roll system
- Premium quality with 99.9% copper content
- Rated voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath
- Free of silicone, cadmium and lead
In accordance with/similar to DIN/ISO 6722
Product information
Datasheets(X)
Wire cross section | 0.5 mm² |
Colour | Yellow |
Outer diameter | 1.50 mm |
Min./max. temperature conditions | -40 to 85 °C |