Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Vehicle cable FLRY

Vehicle line FLRY
VEHWRE-FLRY-REEL-(BLACK-GREEN)-1,5SMM
ZEBRA

Art.-no. 077010456
EAN 4045989212965

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

On plastic reel for ORSY® 10 roll system
  • Premium quality with 99.9% copper content

  • Rated voltage: U ~ = 50 V, U- = 60 V

  • PVC external sheath

  • Free of silicone, cadmium and lead

In accordance with/similar to DIN/ISO 6722

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire cross section

1.5 mm²

Colour

Black
Green

Outer diameter

2.30 mm

Min./max. temperature conditions

-40 to 85 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information