WE workshop trolley attachment
Workshop trolley attachment WEK4
ATTCH-(F.WRKSHPTRLY-WEK4)-RAL3002
Art.-no.
0962636104
EAN 4047376144750
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Attachment for WE-series workshop trolleys
Product information
Datasheets(X)
Suitable for workshop trolley | WE |
Width | 670 mm |
Height | 470 mm |
Material | Sheet steel |
Colour | Traffic red RAL 3020 |
Product weight (per item) | 25000.000 g |