WIPE-N-SHINE squeegee For removing water droplets with handle and mount
Squeegee with handle Wipe-N-Shine
SQUEEG-(WHIPE-N-SHINE)-HANDHANDLE
Register now and access more than 20,000 products
- Can be used with telescopic handle
- Soft rubber ensures gentle treatment and optimum protection of surfaces
- Durable
Datasheets(X)
Wipe-N-Shine is ideally suited for removing water from surfaces. The soft rubber protects the paint and windows, leaving behind no lime stains. Can be fitted to all Würth handles, thereby making it easier to clean buses, trucks, trains etc.
Colour | Green |
Material | Polyoxymethylene, thermoplastic elastomers |
Length | 350 mm |
Width | 198 mm |
Height | 53 mm |
Product weight (per item) | 206 g |