Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

WS and W-CUT blade for wood and plastic

W/ WS-CUT for wood and plastic
SAWBLDE-MULTICTR-CTL-WS-WO/PLA-Z7-W28MM

Art.-no. 069610003

EAN 4050641545893

Individual price display after login
WS and W-CUT blade for wood and plastic

Art.-no. 069610003

Individual price display after login
Quantity
PU
x 3 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Standard CRV blade for multi-cutter, with hardened teeth for precision tasks

Sturdy


  • Hardened teeth

  • Stainless steel arbor makes the blade stronger


Precision cutting


  • Suitable for precision tasks
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cutting wood, e.g. when installing ventilation grilles, shortening architraves when flooring etc.

Thickness

0.57 mm

Material

Stainless steel / steel

Suitable machines

Würth EMS 10-A, Würth EMS 14-A, Fein Multimaster (250 W), Bosch GOP 10.8 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information