Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Wall bracket For charging cables and other lines and hoses

Wall bracket for charging cable
WLBRKT-(F.CHRGCBL)

Art.-no. 0510650130
EAN 4065746093491

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Quick to mount and flexible to use


  • The mounting material and drilling template supplied allow for quick and easy mounting of the bracket on any wall

  • Can also be used for other lines or hoses


Stored cleanly and safely


  • The wall bracket prevents water and dirt from entering the plug or it being accidentally driven over

  • Charging cable can be optionally secured against theft with a padlock
Notice

Padlock not included in the scope of delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

150 mm

Width

110 mm

Height

91 mm

Material

PA 6 - Polyamide

Max. load capacity

10 kg

Product weight (per item)

427 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information