Rail for wall mounting
WLRL-STRGBOX-(BOX-SZ3)-880MM
Art.-no. 096070
EAN 4011231875110
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
For individual wall mounting of easy-view storage bins
Product information
Datasheets(X)
Suitable for storage boxes | Size 3 |
Length | 880 mm |
Number of boxes | 6 PCS |
Material | Steel |