Warning sign
WARNSIGN-(FORKLIFTS OPERATING)-450X300
Art.-no. 0899075163
EAN 4053479282893
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Beware of moving vehicles
- Warning sign.
- Plastic sign.
Product information
Datasheets(X)
Length | 300 mm |
Width | 450 mm |
Material | Metal |
Colour | Black/white (base material) |
Product weight (per item) | 600.000 g |