Washer ISO 7089 copper plain
WSH-ISO7089-CU-10
Art.-no. 5150020010
EAN 4068362671524
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | ISO 7089 |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
