Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Weather sealant Neutral silicone

Neutral silicone weather and aging resistant
SILSEAL-NEUT-WEATH-WHITE-300ML

Art.-no. 089253883
EAN 4050641049827

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Permanently elastic. Resistant to ageing, weathering and UV- radiation.

Permanently elastic



Resistant to ageing


Weathering and UV-degradation



Compatible with most paints



Product does not contain fungicide



For window glazing and sealing connecting joints in wooden, plastic and aluminum windows.


Sealing expansion joints indoors and outdoors, such as door, wall, floor, ceiling and window sill joints, as well as eaves gutters.

Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Connection, expansion and sealing joints for interior and exterior use, e.g. wall and floor connections. Good adhesion without primer e.g. on glass, wood, steel, galvanized steel, aluminum and rigid PVC

Instructions
  • The surface must be clean, dry and stable.

  • Pay attention to the dimensions of the joint.

  • Treat porous surfaces with primer

  • Smooth before it is touch-dry with sealant smoother

Contents

300 ml

Chemical basis

Polydimethylsiloxane

Fungicidal properties

No

Colour

White

Min. skin-formation time

15 min

Ultraviolet resistance

Excellent

Continuous motion absorption

20 %

Density

0.99 g/cm³

Smell/fragrance

Oxime

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity, moisture curing

Shelf life from production

12 Month

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 100 °C

Coating compatibility

No

Recoatable/Can be painted over

No

Shore A hardness

22

Min. breaking elongation

150 %

Breaking elongation conditions

in accordance with DIN 53571

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SMTHR-SEAL-AEROSOL-400ML

Universal smoothing agent suitable for all types of sealants

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information