Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Wedge lock washer W.TEC series Narrow shape  - WSH-WDGELOK-SF-(DPE)-8 Wedge lock washer W.TEC series Narrow shape  - WSH-WDGELOK-SF-(DPE)-8
´
Wedge lock washer W.TEC series Narrow shape  - WSH-WDGELOK-SF-(DPE)-8 - 1
Wedge lock washer W.TEC series Narrow shape  - WSH-WDGELOK-SF-(DPE)-8 - 2

Wedge lock washer W.TEC series Narrow shape

Steel Delta Protekt, narrow shape W.TEC series
WSH-WDGELOK-SF-(DPE)-8
W.TEC

Art.-no. 0401780008
EAN 4053479438139

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Wedge lock washer - effectively secures laterally loaded, vibrating screw connections and screw connections subject to oscillations against self-turning

General:


Lock washer in line with DIN 25201 to prevent loosening in laterally loaded connections, vibrating screw connections and screw connections subject to oscillations.



Corrosion resistance:


600 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS) — in comparison: 96 h yellow galvanised (A2C)



Function:


The wedge surface slope between the two lock washers ensures highly secure locking. The screw connection is locked by pre-tension instead of by friction.



Benefits:


  • Easy to assemble and disassemble (wedge lock washers are already glued in pairs)

  • Tested system for screw retainer (locking elements that prevent unscrewing), at high as well as low tension

  • Especially suited for dynamic loading – even when used with lubricants

  • Can be reused multiple times, without loss of quality

  • Gentle on surfaces

  • Can also be used with high-strength screws 8.8, 10.9 and 12.9 and the matching nuts

  • Available in stainless steel or steel (other materials available on request)

  • With narrow and wide contact surface
Notice

For the recommended tightening torques, please see the technical information in the DIN/ISO catalogue.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle manufacturing, mechanical engineering, manufacturers of pneumatic and electric tools, mining, agricultural machine manufacturing, manufacturers of mixing systems, transport and conveying systems.

Internal diameter (d1)

8.7 mm

Suitable for screw thread

M8

Suitable for thread (imperial)

5/16 inch

Outer diameter (d2)

13.5 mm

Thickness (h1)

2.7 mm

Material

Steel

Vickers hardness, HV

485 HV

Surface

Flake zinc silver

Corrosion protection period

600 h

RoHS-compliant

Yes

Design

Narrow

Locking function

Locking against self-loosening by mechanical interlocking

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information