Window Regulator Rivet
RIVETS FOR FORD WINDOW REGULATOR
Art.-no. 0935206412
EAN 4050641257031
Register now and access more than 20,000 products
Aluminium with dome head
Mandrel
Steel, zinc plated (A2K)
Large Grip Range
2.0 mm to 9.0 mm material thickness
Also suitable for Ford window regulator mounting
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 6.4 x 17.1 mm |
Min./max. grip range | 2.0-9 mm |
Colour | Aluminium grey |
Head diameter (dk) | 13.5 mm |
Head height (k1) | 2.7 mm |
Shear-fracture load | 3.1 kN |
Tensile fracture load | 2.5 kN |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 6.6 mm |
Head type | Round head |
Mandrel diameter (dm) | 4 mm |
