Workplace Safety Signage Beware of Vehicles
Danger - Beware of vehicles (with text)
WARNSIGN-(BEWARE OF VEHICLES)-450X300MM
Art.-no. 0899075162
EAN 4053479282886
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Length | 300 mm |
Width | 450 mm |
Material | Metal |
Colour | Yellow |
Product weight (per item) | 600.000 g |