Workplace Safety Signage Danger - Deep Excavation
Danger, Deep Excavation (text)
WARNSIGN-(DANGER DEEP EXCAVAT)-600X450
Art.-no. 0899075158
EAN 4053479282848
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Length | 450 mm |
Width | 600 mm |
Material | Metal |
Colour | Black/white (base material) |
Product weight (per item) | 1200.000 g |