Workplace Safety Signage Danger - Flammable
Danger - Flammable (text)
WARNSIGN-(DANGER FLAMMABLE)-450X300MM
Art.-no. 0899075159
EAN 4053479282855
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Length | 300 mm |
Width | 450 mm |
Material | Metal |
Colour | Black/white (base material) |
Product weight (per item) | 600.000 g |