Workplace Safety Signage Emergency Assembly Point
Emergency assembly point (text)
RESCSIGN-(ASSEMBLY POINT)-600X450MM
Art.-no. 0899075184
EAN 4053479283104
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Length | 450 mm |
Width | 600 mm |
Material | Metal |
Colour | Light green (bright green) |
Product weight (per item) | 600.000 g |