Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Workplace Safety Signage Exit

Emergency exit EXIT (text)
MANTRY-SIGN-(EXIT)-LUMINOUS-350X145MM

Art.-no. 0899075186

EAN 4053479283128

Individual price display after login
Workplace Safety Signage Exit

Art.-no. 0899075186

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

145 mm

Width

350 mm

Material

Metal

Colour

Light green (bright green)

Product weight (per item)

320.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information