Workplace Safety Signage Keep Clean
Please leave this lunch area clean (text)
INFOSIGN-KEEPLUNCHAREACLEAN-450X300MM
Art.-no. 0899075185
EAN 4053479283111
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Length | 300 mm |
Width | 450 mm |
Material | Metal |
Colour | Light green (bright green) |
Product weight (per item) | 600.000 g |