Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Zinc-plated steel (FE) counterweights

BAW-FE-ADH-ROLL-BLCK-1000X5G-5KG

Art.-no. 083014 427

EAN 4062856134816

Individual price display after login
Zinc-plated steel (FE) counterweights

Art.-no. 083014 427

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Universal self-adhesive balance counterweights for rims in lightweight alloy
  • Low-profile adhesive bars

  • Compliant with the requirements of the EU Directive 2000/53/EC on end-of-life vehicles

Compliant with European Directive 2000/53/EC

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of balance weight

5000 g

Material

Steel

Surface

Nickel plated/powder-coated

Suitable for rim type

Steel, Aluminium

Length

12.75 m

Width

19 mm

Height

3.8 mm

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information