hexagon nut
Steel 8 zinc plated yellow reduced head
NUT-HEX-8-WS14-ZNY-M10
Art.-no.
03209910
EAN 4065746008976
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Zinc yellow high tensile hexagon nut with reduced width across flats
High tensile
Class 8 zinc yellow hexagon nut
Reduced size
Suitable for use in a wide range of vehicles and equipment due to the smaller width across flats
Class 8 zinc yellow hexagon nut
Reduced size
Suitable for use in a wide range of vehicles and equipment due to the smaller width across flats
Product information
Datasheets(X)
Thread type x nominal diameter (D) | M10 |
Height (m1) | 8 mm |
External drive (s1) | WS14 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |