hexagon nut with flange
Steel 8 zinc plated yellow reduced head
NUT-HEX-FLG-8-WS14-ZN/Y-M10X1.25P
Art.-no. 0394910125
EAN 4065233074521
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Zinc yellow fine pitch high tensile hexagon nut with serrated flange and reduced spanner width
Flanged nut
Designed to spread the clamping load without the need for a washer
High tensile
Class 8 zinc yellow
Reduced spanner width
Suitable for use in a wide range of vehicles and equipment due to the smaller width across flats
Fine pitch
MF10 x 1.25
Designed to spread the clamping load without the need for a washer
High tensile
Class 8 zinc yellow
Reduced spanner width
Suitable for use in a wide range of vehicles and equipment due to the smaller width across flats
Fine pitch
MF10 x 1.25
NoticeThis flanged nut has serrations
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | MF10 x 1.25 |
Flange diameter (dc) | 18.7 mm |
Height (h1) | 9.5 mm |
External drive (s1) | WS14 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
