pias® drilling screws, pan head with collar, assortment 802 pieces in system case 4.4.1. WN 218
pias steel ZFBM pan head flange AW 802 pcs Sysko
DRLSCR-SYSKO-PANHD-FLG-AW-(ZFBM)-802PCS
SYSTEMKOFFER
Register now and access more than 20,000 products
pias drilling screws Ø 4.2 mm and Ø 4.8 mm, including bits
Contact pressure during machining approx. 100 N, screw in with depth stop if necessary
Drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Datasheets(X)
Standards | WN 218 |
Material | Steel |
Surface | Flake zinc black |
Drive type | AW |
Design | With flange |
Number of pieces in assortment/set | 802 PCS |
Product weight (per item) | 2905 g |
RoHS-compliant | Yes |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units