System insert foam for ORSY® system case 8.4.5
System insert foam 8.4.5
SYSINRT-8.4.5-CHEMICALS-FOAM
Art.-no. 5581004805
EAN 4065746024532
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for registered customers
		Register now and access more than 20,000 products
Insert foam adapted to the ORSY® system for use in ORSY® system case 8.4.5
- Enables perfect partitioning and clear organisation, as well as the upright and protected transport of cans
- Lightweight, resistant and durable
NOTE: Aerosol can insert:
- Hole diameter - 67mm
- Hole depth - 130mm
- Suitable for aerosol cans and bottles up to approx 500ml contents when used in a 8.4.5 System case
		Product information
	
	
		
	
	
		
	Datasheets(X)
| System dimensions | 8.4.5 | 
| Width x depth x height (external dimension) | 462.5 x 335 x 130 mm | 
| Number of compartments | 20 PCS | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 450+ Sales Representatives
450+ Sales Representatives 
 
 
 
